Page 1 of 38

Next

Compare
MCR-22-SBC

COMPARE

MCR-22-SBC

Description
MCR-22-SBC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN

SMITH BEARING

Part # MCR-22-SBC

BDI # 841986

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged
Global Part Number GPN: 589861

Price Inventory : In stock
Loading Price
QTY
KR22-PP-A

COMPARE

KR22-PP-A

Description
KR22-PP-A STUD TYPE TRACK ROLLER ; 10MM ID X 22MM OD

INA

Part # KR22-PP-A

BDI # 1174897

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239983

Price Inventory : In stock
Loading Price
QTY
CF10BUURM

COMPARE

CF10BUURM

Description
CF10BUURM CAM FOLLOWER BEARING

IKO

Part # CF10BUURM

BDI # 513804

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged
Global Part Number GPN: 237815

Price Inventory : In stock
Loading Price
QTY
KRV22FLL

COMPARE

KRV22FLL

Description
KRV22FLL CAM FOLLOWER BRG ; 22MM ODXM10X1.25 STUD 36MM OAL

NTN

Part # KRV22FLL

BDI # 20392916

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
MCFR 22A SX

COMPARE

MCFR 22A SX

Description
MCFR 22A SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1622152301

BDI # 344947

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590674

Price Inventory : Available to order
Loading Price
QTY