Page 1 of 9

Next

Compare
63800-2RS1/W64F FOOD GRADE

COMPARE

63800-2RS1/W64F FOOD GRADE

Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING

SKF

Part # 63800-2RS1/W64F FOOD GRADE

BDI # 23974549

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SUC210-32

COMPARE

SUC210-32

Description
SUC210-32 INSERT BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE

NTN

Part # SUC210-32

BDI # 1230710

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 24
Other Features: Single Row | Light Duty | Stainless Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 51.613
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUC204-12FG1

COMPARE

SUC204-12FG1

Description
SUC204-12FG1 INSERT BEARING ; 3/4"ID SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUC204-12FG1

BDI # 20393880

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31.013
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUC208-24FG1

COMPARE

SUC208-24FG1

Description
SUC208-24FG1 INSERT BEARING ; 1-1/2"ID SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUC208-24FG1

BDI # 20393890

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUC206-19FG1

COMPARE

SUC206-19FG1

Description
SUC206-19FG1 INSERT BEARING ; 1-3/16"ID FOOD GRADE SOLID LUBE

NTN

Part # SUC206-19FG1

BDI # 20393884

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY