Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
231S.1400

COMPARE

231S.1400

Description
231S.1400 SPLIT SPHR RLR BEARING ; NON-RETURNABLE

FAG

Part # 231S.1400

BDI # 1141586

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23132CAME4C3P53U22

COMPARE

23132CAME4C3P53U22

Description
23132CAME4C3P53U22 SPHERICAL RLR BEARING ; POR 160MM BOREX270MM ODX86MM W

NSK

Part # 23132CAME4C3P53U22

BDI # 24666246

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22230CAMKDD2E4C3TF

COMPARE

22230CAMKDD2E4C3TF

Description
22230CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 150MM BOREX270MM ODX73MM W

NSK

Part # 22230CAMKDD2E4C3TF

BDI # 24666185

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
231SM340-MA

COMPARE

231SM340-MA

Description
231SM340-MA SPLIT SPHR ROLLER BEARING ; NON RETURNABLE 340MM X 600MM X 270MM

FAG

Part # 231SM340-MA

BDI # 1141610

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY