M241510CD-2
Description
M241510CD-20000 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 8-12 OD
Part # M241510CD-20000
BDI # 1365672
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
292.1
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
646709
Precision Class:
Standard
Basic Number:
M241510CD
779D-2
Description
779D-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # 779D-20024
BDI # 1351140
Features
Component:
Double Cone
Width - Millimeter:
102.362
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
98.425
Precision Class:
Standard
Basic Number:
779
22328EMW33C3
Description
22328EMW33C3 SPHERICAL RLR BRG ; 140MM ID 300MM OD 102MM WD
Part # 22328EMW33C3
BDI # 20054425
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22328EMW22W46C4
Description
22328EMW22W46C4 SPHERICAL RLR BRG ; 140MM ID 300MM OD 102MM WD
Part # 22328EMW22W46C4
BDI # 20351871
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22328KEJW33C3
Description
22328KEJW33C3 SPHERICAL RLR BRG ; 140MM ID 300MM OD 102MM WD
Part # 22328KEJW33C3
BDI # 20351873
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing