230/950KYMBW507C08
        
            Description
            
            230/950KYMBW507C08 SPHERICAL RLR BRG
    
Part # 230/950KYMBW507C08
BDI # 1318062
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                53.543
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
300RX1846AC5S/N09-004/09-005
        
            Description
            
            300RX1846AC5S/N09-004/09-005 CYL RLR BRG
    
Part # 300RX1846AC5S/N09-004/09-005
BDI # 21587380
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.535
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
300ARXSL1845W30BC4
        
            Description
            
            300ARXSL1845W30BC4 ; CYLINDRICAL ROLLER BEARING
    
Part # 300ARXSL1845W30BC4
BDI # 1336393
Features
        
                            Profile:
                            
                                Inner Ring Only
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                13.071
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Not Applicable
                        
        
                            Cage Material:
                            
                                Not Applicable
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Plain Inner Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
332RXSL1845W33
        
            Description
            
            332RXSL1845W33 ; CYLINDRICAL ROLLER BEARING
    
Part # 332RXSL1845W33
BDI # 1337197
Features
        
                            Profile:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                16.535
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                5 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
231/600YMBW507C08C3
        
            Description
            
            231/600YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
    
Part # 231/600YMBW507C08C3
BDI # 1318314
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                38.583
                        
        
                            Other Features:
                            
                                Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter