Page 1 of 7

Next

Compare
232/530CAMKP55W507

COMPARE

232/530CAMKP55W507

Description
232/530CAMKP55W507 SPHERICAL ROLLER BRG ; 530MM BOREX980MM ODX355MM W 2-ROW

NSK

Part # 232/530CAMKP55W507

BDI # 21736323

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530KYMBW906A

COMPARE

232/530KYMBW906A

Description
232/530KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 232/530KYMBW906A

BDI # 20054653

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530BL1K

COMPARE

232/530BL1K

Description
232/530BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 232/530BL1K

BDI # 17140621

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530CAME4

COMPARE

232/530CAME4

Description
232/530CAME4 SPHERICAL ROLLER BEARING ; 530MM BOREX980MM ODX355MM W 2-ROW

NSK

Part # 232/530CAME4

BDI # 1184877

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L 314485

COMPARE

L 314485

Description
L 314485

SKF

Part # L 314485

BDI # 1267624

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 14.882
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 566552
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY