Page 1 of 253

Next

Compare
HM259010-2

COMPARE

HM259010-2

Description
HM259010-2 TAPERED ROLLER BEARING CUP ; PRECISION 17-5/8" OD 2-11/16" WD

TIMKEN

Part # HM259010-2

BDI # 1358847

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 17.625
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 447.675
Other Features: Heavy Medium Duty
Global Part Number GPN: 649598
Precision Class: Standard
Basic Number: HM259010

Price Inventory : In stock
Loading Price
QTY
722185-2

COMPARE

722185-2

Description
722185-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD 18-1/2" OD 2-3/4" W

TIMKEN

Part # 722185-2

BDI # 1350446

Features

Component: Cup
Width - Millimeter: 69.85
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 18.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 469.9
Global Part Number GPN: 646260
Precision Class: Standard
Basic Number: 722185

Price Inventory : In stock
Loading Price
QTY
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
24026 CC/C3W33

COMPARE

24026 CC/C3W33

Description
24026 CC/C3W33 SPHR ROLLER BRG ; 130MM IDX200MM ODX69MM WID

SKF

Part # 24026 CC/C3W33

BDI # 1267256

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3222 A/C3

COMPARE

3222 A/C3

Description
3222 A/C3 ANG CONTACT BALL BEARING ; 110MM BORE 200MM OD 69.8MM WD DR OPEN

SKF

Part # 3222 A/C3

BDI # 1260233

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY