Page 1 of 127

Next

Compare
23224 CCK/W33

COMPARE

23224 CCK/W33

Description
23224 CCK/W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID

SKF

Part # 23224 CCK/W33

BDI # 1418967

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
GR 96

COMPARE

GR 96

Description
GR 96 NEEDLE ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 5009600000

BDI # 347346

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 7.5
Retainer: No
Other Features: Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN: 23343
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
7032CTRDUMP3

COMPARE

7032CTRDUMP3

Description
7032CTRDUMP3 PRECISION AC BALL BEARING

NSK

Part # 7032CTRDUMP3

BDI # 19372335

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
23956KEMBW33W40IC4

COMPARE

23956KEMBW33W40IC4

Description
23956KEMBW33W40IC4 SPHERICAL RLR BRG

TIMKEN

Part # 23956KEMBW33W40IC4

BDI # 20103196

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23956 CC/W33

COMPARE

23956 CC/W33

Description
23956 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23956 CC/W33

BDI # 1259504

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY