H242610-2
Description
H242610-20024 TAPERED ROLLER BEARING CUP ; PRECISION 13-1/4" OD 3-1/16" WD
Part # H242610-20024
BDI # 1356758
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
645739
Precision Class:
Standard
Basic Number:
H242610
7021 ACD/P4ATBTB
Description
7021 ACD /P4ATBTB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7021 ACD/P4ATBTB
BDI # 1268405
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
7216 ACD/P4ATBTB
Description
7216 ACD /P4ATBTB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7216 ACD/P4ATBTB
BDI # 1422284
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
7338 BCBM
Description
7338 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7338 BCBM
BDI # 1258797
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257463
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3319 A/C3
Description
3319 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3319 A/C3
BDI # 1258351
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
258144
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)