Page 1 of 65

Next

Compare
22238 CCK/C4W33

COMPARE

22238 CCK/C4W33

Description
22238 CCK /C4W33 SPHR ROLLER BRG ; 190MMX340MMX92MM

SKF

Part # 22238 CCK/C4W33

BDI # 1265003

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23048KEJW33

COMPARE

23048KEJW33

Description
23048KEJW33 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD

TIMKEN

Part # 23048KEJW33

BDI # 20351905

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23048KEJW33C2

COMPARE

23048KEJW33C2

Description
23048KEJW33C2 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD

TIMKEN

Part # 23048KEJW33C2

BDI # 20351907

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23048KEJW33C4

COMPARE

23048KEJW33C4

Description
23048KEJW33C4 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD

TIMKEN

Part # 23048KEJW33C4

BDI # 20351911

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
71952 ACD/P4ADBA

COMPARE

71952 ACD/P4ADBA

Description
71952 ACD /P4ADBA ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 71952 ACD/P4ADBA

BDI # 1269225

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY