5210KG C3

Description
TIMKEN 5210KG C3

TIMKEN

Part # 5210KG C3

BDI # 28218086

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: Stamped Window Cage Type
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5209K C3

COMPARE

5209K C3

Description
TIMKEN 5209K C3

TIMKEN

Part # 5209K C3

BDI # 28218085

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: Stamped Window Cage Type
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY

COMPARE

5306KG C3

Description
TIMKEN 5306KG C3

TIMKEN

Part # 5306KG C3

BDI # 28218091

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: Stamped Window Cage Type
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
A22112

COMPARE

A22112

Description
A22112 SPHERICAL ROLLER BEARING ; POR

LINKBELT

Part # 2000105

BDI # 573855

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.375
Outside Diameter - Millimeter: 60.325
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY