4/SPC335 3535 NR. CT03354
Description
SATI 4/SPC335 3535 NR. CT03354
Part # 4/SPC335 3535 NR. CT03354
BDI # 1404820
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
13.567
Outside Diameter - Millimeter:
344.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
4
4/SPC250 3535 NR. CT02504
Description
SATI 4/SPC250 3535 NR. CT02504
Part # 4/SPC250 3535 NR. CT02504
BDI # 840322
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.22
Outside Diameter - Millimeter:
259.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
4
PHP 6SPC300TB
Description
PHP 6SPC300TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPC300TB
BDI # 1282478
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.189
Outside Diameter - Millimeter:
309.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
6
TB SPC450/10 5050
Description
SPC450/10 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Part # TB SPC450/10 5050
BDI # 1084617
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
18.094
Outside Diameter - Millimeter:
459.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10
PHP 3SPC250TB
Description
PHP 3SPC250TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3SPC250TB
BDI # 1282459
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.22
Outside Diameter - Millimeter:
259.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3020
Number of Grooves:
3