Page 1 of 5

Next

Compare
P16820M340-W

COMPARE

P16820M340-W

Description
P168-20M-340-W SPROCKET ; HTS QD 340 W

MARTIN SPROCKET & GR

Part # P16820M340-W

BDI # 610088

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577430
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F8MX168S21-SF

COMPARE

F8MX168S21-SF

Description
F8MX168S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 168T 16.84" PD 21MMW BORED SF BUSH

MARTIN SPROCKET & GR

Part # F8MX168S21-SF

BDI # 21979076

Features

Pitch Diameter - Inch: 0.663
Inch - Metric: Metric
Outside Diameter - Inch: 0.661
Face Width - Millimeter: 1.2
Face Width - Inch: 0.047

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 16.843
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
W16814M42-F

COMPARE

W16814M42-F

Description
W16814M42-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W16814M42-F

BDI # 612886

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577866
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W16814M90-M

COMPARE

W16814M90-M

Description
W16814M90-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W16814M90-M

BDI # 612888

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577868
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX168S90-6050

COMPARE

14MX168S90-6050

Description
14MX168S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 90MMW BORE 6050 BUSH

MARTIN SPROCKET & GR

Part # 14MX168S90-6050

BDI # 21982235

Features

Pitch Diameter - Inch: 1.16
Inch - Metric: Metric
Outside Diameter - Inch: 1.156
Face Width - Millimeter: 4.192
Face Width - Inch: 0.165

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 29.475
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY