Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
W368M35-SH
Description
W368M35-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W368M35-SH
BDI # 613017
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577937
Pitch Diameter - Millimeter:
91.67
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
F8MX36S21-SH
Description
F8MX36S21-SH SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.61" PD 21MMW BORED SH BUSH
Part # F8MX36S21-SH
BDI # 21979282
Features
Pitch Diameter - Inch:
0.142
Flange Outside Diameter - Millimeter:
4.009
Inch - Metric:
Metric
Outside Diameter - Inch:
0.14
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
3.609
Mounting Method:
Bushed