Page 1 of 33

Next

Compare
P168-20M-340

COMPARE

P168-20M-340

Description
P168-20M-340 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 340MM W

GATES

Part # 78824013

BDI # 1125497

Features

Pitch Diameter - Inch: 42.107
Inch - Metric: Metric
Outside Diameter - Inch: 41.937
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 1069.518
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
P168-20M-170-P

COMPARE

P168-20M-170-P

Description
P168-20M-170-P SYNCHRONOUS PULLEY

TB WOODS

Part # P16820M170

BDI # 989151

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
F8MX-168S-21-SF

COMPARE

F8MX-168S-21-SF

Description
F8MX-168S-21 SF FIN FAN SYNCH SPROCKET

DODGE

Part # 482204

BDI # 20509117

Features

Pitch Diameter - Inch: 16.843
Inch - Metric: Metric
Outside Diameter - Inch: 16.78
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Pitch Diameter - Millimeter: 427.812
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
P168-14MGT-55

COMPARE

P168-14MGT-55

Description
P168-14MGT-55 SYNCHRONOUS PULLEY ; 55MM BELT W 14MM BELT PIT

GATES

Part # 77115168

BDI # 1125491

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P168-14M-40-F HTD

COMPARE

P168-14M-40-F HTD

Description
P168-14M-40-F HTD SYNCHONOUS SPROCKET

DODGE

Part # 110759

BDI # 254603

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.265
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY