Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
3 5V 2120 E
Description
3 5V 2120 E V-BELT SHEAVE ; 3 GROOVES 21.2" OD BUSHED
Part # 3 5V 2120 E
BDI # 618330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580704
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
3TC240
Description
3TC240 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 3 GRV FACE WIDTH 3-1/4"
Part # 1010347
BDI # 319231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14475
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
6
P192-20M-340
Description
P192-20M-340 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 340MM W
Part # 78824018
BDI # 1125516
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
340