458MG62BF-F2.500
Description
458MG62BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F2.500
BDI # 922777
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
4514MG125BF-F2.500
Description
4514MG125BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F2.500
BDI # 922755
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125