Page 1 of 3

Next

Compare
P72-14MGT-85

COMPARE

P72-14MGT-85

Description
P72-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85

GATES

Part # 77118072

BDI # 1125870

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TL96H300

COMPARE

TL96H300

Description
TL96H300 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78817104

BDI # 1135991

Features

Pitch Diameter - Inch: 15.279
Inch - Metric: Inch
Outside Diameter - Inch: 15.225
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: Power Grip | Heavy Duty | Grey Iron Core
Pitch Diameter - Millimeter: 388.087
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
TL120H300

COMPARE

TL120H300

Description
TL120H300 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78817105

BDI # 1135882

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 19.045
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: Power Grip | Heavy Duty | Grey Iron Core
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
P192-8MGT-85

COMPARE

P192-8MGT-85

Description
P192-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 8MM P 85MM W

GATES

Part # 77088192

BDI # 1125520

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.504
Face Width - Inch: 3.76

Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P144-8MGT-85

COMPARE

P144-8MGT-85

Description
P144-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 8MM P 85MM W

GATES

Part # 77088144

BDI # 1125477

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY