Page 1 of 5

Next

Compare
P52-20M-170-M

COMPARE

P52-20M-170-M

Description
P52-20M-170-M SYNCHRONOUS PULLEY

TB WOODS

Part # P5220M170

BDI # 986244

Features

Pitch Diameter - Inch: 13.033
Flange Outside Diameter - Millimeter: 349.504
Inch - Metric: Metric
Outside Diameter - Inch: 12.863
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 331.038
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P52-5M-25-JA

COMPARE

P52-5M-25-JA

Description
P52-5M-25-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P525M25

BDI # 994595

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P52-14M-55-E

COMPARE

P52-14M-55-E

Description
P52-14M-55-E SYNCHRONOUS PULLEY

TB WOODS

Part # P5214M55

BDI # 986454

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 245.872
Inch - Metric: Metric
Outside Diameter - Inch: 9.013
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P52-5M-15-JA

COMPARE

P52-5M-15-JA

Description
P52-5M-15-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P525M15

BDI # 982745

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W52-14M-42-E

COMPARE

W52-14M-42-E

Description
W52-14M-42-E SYNCHRONOUS PULLEY

TB WOODS

Part # W5214M42

BDI # 983547

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 245.872
Inch - Metric: Metric
Outside Diameter - Inch: 9.013
Face Width - Millimeter: 45.06

Face Width - Inch: 1.774
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY