PHP 45H100RSB
Description
PHP 45H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 45H100RSB
BDI # 1289227
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
PHP 45H150RSB
Description
PHP 45H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 45H150RSB
BDI # 1289293
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
14MX45S37-3020
Description
14MX45S37-3020 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 45 TEETH 37MM BELT WD
Part # 14MX45S37-3020
BDI # 21445046
Features
Pitch Diameter - Inch:
0.311
Flange Outside Diameter - Millimeter:
8.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
7.895
Mounting Method:
Bushed
2MR-45S-06
Description
2MR-45S-06 SYNCHRONOUS PULLEY ; 2MR P 45GROVES 6MM W
Part # 78426019
BDI # 1102744
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
34.036
Inch - Metric:
Metric
Outside Diameter - Inch:
1.108
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.865
Inch - Metric:
Inch
Outside Diameter - Inch:
2.845
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525