PHP 32H100RSB
Description
PHP 32H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 32H100RSB
BDI # 1289218
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.36
Mounting Method:
Rough Bore
PHP 32H150RSB
Description
PHP 32H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 32H150RSB
BDI # 1289284
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.36
Mounting Method:
Rough Bore
PHP 32H200RSB
Description
PHP 32H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 32H200RSB
BDI # 1289349
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.36
Mounting Method:
Rough Bore
PHP 32H200TB
Description
PHP 32H200TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 32H200TB
BDI # 1289385
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
129.36
Mounting Method:
Bushed
PHP 32H300RSB
Description
PHP 32H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 32H300RSB
BDI # 1289413
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.36
Mounting Method:
Rough Bore