M-30S-MPB;AL
Description
M-30S-MPB ; AL SYNCRONOUS SPROCKET ; SILENTSYNC
Part # 20158944
BDI # 410054
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576452
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore