Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN:
469961
Bushing Series:
1610
1615 X 1-3/8-KW
Description
1615 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 2-1/4" OD 1-1/2" LTB
Part # 119054
BDI # 256745
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
459935
Bushing Series:
1615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
461313
Bushing Series:
3020
SD X 1-3/8-KW
Description
SD X 1-3/8-KW QD BUSHING ; 1-3/8" BORE 2-3/16" OD 1-13/16" LTB
Part # 120378
BDI # 257236
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
460689
Bushing Series:
SD
2517 X 1-3/8-IK
Description
2517 X 1-3/8-IK TL BUSHING ; 1.7" TLB X 1-3/8" BORE
Part # 119143
BDI # 20495349
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Integral Key
Bushing Series:
2517