Page 1 of 3

Next

Compare
NUKR 40 A

COMPARE

NUKR 40 A

Description
NUKR 40 A CAM FOLLOWER BRG ; NON-RETURNABLE 40MM OD 20MM WD

SKF

Part # NUKR 40 A

BDI # 1416056

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Available to order
Loading Price
QTY
KRVE 40 PPA

COMPARE

KRVE 40 PPA

Description
SKF KRVE 40 PPA

SKF

Part # KRVE 40 PPA

BDI # 1422935

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
KR 40 XB

COMPARE

KR 40 XB

Description
SKF KR 40 XB

SKF

Part # KR 40 XB

BDI # 1303313

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
PWKR 40.2RS

COMPARE

PWKR 40.2RS

Description
PWKR 40.2RS CAM FOLLOWER

SKF

Part # PWKR 40.2RS

BDI # 1305775

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
NUKR 40 XA

COMPARE

NUKR 40 XA

Description
NUKR 40 XA CAM FOLLOWER BEARING

SKF

Part # NUKR 40 XA

BDI # 1415301

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Available to order
Loading Price
QTY