Page 1 of 7

Next

Compare
MCFD 47 X

COMPARE

MCFD 47 X

Description
MCFD 47 X CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1647330100

BDI # 345251

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN: 21017

Price Inventory : Available to order
Loading Price
QTY
MCFD 47

COMPARE

MCFD 47

Description
MCFD 47 CAM FOLLOWER BEARING ; MCFD SERIES

MCGILL

Part # 1647330000

BDI # 345249

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN: 21016

Price Inventory : Available to order
Loading Price
QTY
NUKR-47

COMPARE

NUKR-47

Description
NUKR-47 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE

SMITH BEARING

Part # NUKR-47

BDI # 842242

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Screwdriver Slot | Heavy Duty Roller
Global Part Number GPN: 590080

Price Inventory : Available to order
Loading Price
QTY
MCFD 47 B

COMPARE

MCFD 47 B

Description
MCFD 47 B CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1647333000

BDI # 345250

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Heavy Duty
Global Part Number GPN: 590854

Price Inventory : Available to order
Loading Price
QTY
NUKRT47X

COMPARE

NUKRT47X

Description
NUKRT47X TRACK RLR BRG ; 47MM 25.5 MM

NTN

Part # NUKRT47X

BDI # 1227414

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY