NUKRT40
Description
NUKRT40 CAM FOLLOWER ; NON RETURNABLE 40MM 21.5MM 20MM DIA
Part # NUKRT40
BDI # 1227412
Features
Roller Width - Inch:
0.709
Thread Size:
M48 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.866
Stud Diameter - Millimeter:
22
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | With Eccentric Collar Pressed Onto The Stud
CFKRE 40 VUUR
Description
CFKRE 40 VUUR CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W ECC CST
Part # CFKRE 40 VUUR
BDI # 23281224
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.866
Stud Diameter - Millimeter:
22
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Single Row | 51300N Static Load Rating | 25300N Dynamic Load Rating
CFKRE 40 VUU
Description
CFKRE 40 VUU CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W ECC CST
Part # CFKRE 40 VUU
BDI # 23281222
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.866
Stud Diameter - Millimeter:
22
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Single Row | 51300N Static Load Rating | 25300N Dynamic Load Rating
CFKRE 40
Description
CFKRE 40 CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W ECC CST
Part # CFKRE 40
BDI # 23281210
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.866
Stud Diameter - Millimeter:
22
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Single Row | Carbon Steel Cage Material | 25200N Static Load Rating | 14800N Dynamic Load Rating