Page 1 of 33

Next

Compare
MCF 52 S

COMPARE

MCF 52 S

Description
MCF 52 S CAM FOLLOWER BEARING

MCGILL

Part # 1652011001

BDI # 344801

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20976

Price Inventory : In stock
Loading Price
QTY
NUKR52

COMPARE

NUKR52

Description
NUKR52 STUD TYPE TRACK ROLLER ; 52MM RLR DIA

INA

Part # NUKR52-A

BDI # 18313965

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239952

Price Inventory : In stock
Loading Price
QTY
KR52-PP-A

COMPARE

KR52-PP-A

Description
KR52-PP-A STUD TYPE TRACK ROLLER ; 52MM X 20MM X 66MM DBL

INA

Part # KR52-PP-A

BDI # 18315263

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239990

Price Inventory : In stock
Loading Price
QTY
MCFRE 52 SX

COMPARE

MCFRE 52 SX

Description
MCFRE 52 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1652161101

BDI # 345120

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590846

Price Inventory : Available to order
Loading Price
QTY
MCFRE 52 S

COMPARE

MCFRE 52 S

Description
MCFRE 52 S CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1652161001

BDI # 345118

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20561

Price Inventory : Available to order
Loading Price
QTY