HR-6-B
Description
HR-6-B NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT UNSEALED
Part # HR-6-B
BDI # 22459103
Features
Roller Width - Inch:
3.25
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement
HR-6-XB
Description
HR-6-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Part # HR-6-XB
BDI # 22459105
Features
Roller Width - Inch:
3.25
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement
CCFH 6 S
Description
CCFH 6 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2601510000
BDI # 347369
Features
Roller Width - Inch:
3.25
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22648
CFH 6 S
Description
CFH 6 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2600510000
BDI # 347371
Features
Roller Width - Inch:
3.25
Thread Size:
3-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22647
CH 192 LW
Description
CH 192 LW CAM FOLLOWER BEARING ; 6" CROWNED SOCKET HEAD/SEALED
Part # CH192LW
BDI # 794650
Features
Roller Width - Inch:
3.25
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Screwdriver Slot