8020 3 1/8
Description
8020 3 1/8 CHAIN COUPLING HUB ; 80 CHAIN 20 TEETH
Part # 8020 3 1/8
BDI # 625422
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
10018 X 3 KW SS
Description
10018 X 3 KW SS COUPLING HUB ; 3" BORE
Part # 10018 X 3 KW SS
BDI # 25165261
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling