12022 X 5-1/4 KW SS
Description
12022 X 5-1/4 KW SS CHAIN COUPLING ; 120 ANSI 22 LINKS
Part # 12022 X 5-1/4 KW SS
BDI # 23298776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling