Features
Other Features:
Petroleum Hydrocarbon | Extends Tool Life | Improves Surface Finish | Reduces Cutting Torque and Improves Cutting Efficiency
Product Name And Type:
Specialty Cutting Fluid
Container Type:
Aerosol Can
Typical Use:
Metal Working
Texture:
Aerosol
Color:
Gold
01216
Description
C01216 TAPMATIC AQUACUT CUTTING FLUID ; BOTTLE 16OZ
Part # 428-C01216
BDI # 600286
Features
Other Features:
Water Based | Non Flammable | Non Hazardous | Proprietary Alkanolamine
Product Name And Type:
Specialty Cutting Fluid
Container Type:
Bottle
Typical Use:
Metal Working
Texture:
Liquid
Color:
Clear Turquoise
C30316
Description
C30316 PREMIER RUST INHIBITOR ; LPS 3 12 AEROSOL CAN
Part # 428-C30316
BDI # 17064605
Features
Other Features:
Long Term
Product Name And Type:
Specialty Lubricant
Container Type:
Aerosol Can
Typical Use:
Platinum Grade
Texture:
Waxy Film
Color:
Brown
LB 771 1LB BRSH TP IDH 135543
Description
LB 771 1LB BRSH TP IDH 135543 COMPND ; MPANTI SEIZ NICKL GRD 1LB BT
Part # 135543
BDI # 1055457
Features
Other Features:
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Nickel Grade
Features
Other Features:
Heavy Duty | No Residue and Rinse | ODC Free | Fast Evaporation | Non Chlorinated | Removes Oil - Grease - Wax - Dirt - Moisture - Tar
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Clear