Page 1 of 87

Next

Compare
BT106106256

COMPARE

BT106106256

Description
BT106106256 CLUTCH ; E210 VAR02 SZ1600 24V

WARNER ELECTRIC

Part # 30210933

BDI # 22967933

Features

Bore Profile: Straight | Finished
Power Rating: 94W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: No Backlash | No Residual Torque in Disengaged Position | Fixed Inductor Mounted on Ball Bearings
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 1600Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
BT107106335

COMPARE

BT107106335

Description
BT107106335 CLUTCH AND BRAKE ; E320 VAR05 SZ1600 24VDC

WARNER ELECTRIC

Part # 30193650

BDI # 951804

Features

Bore Profile: Straight | Finished
Power Rating: 64W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 1600Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MO700A-G 2-3/4FB CL

COMPARE

MO700A-G 2-3/4FB CL

Description
MO700A-G 2-3/4FB CL CAM CLUTCH ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # 641606

BDI # 346766

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Overruning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 5000Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MR750 3.25FB

COMPARE

MR750 3.25FB

Description
MR750 3.25FB MECHANICAL CAM CLUTCH ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # 605006

BDI # 346801

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Overruning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 7000Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY
MG700A 2-1/2FB CL

COMPARE

MG700A 2-1/2FB CL

Description
MG700A 2-1/2FB CL MECHANICAL CAM CLUTCH ; M SERIES CLUTCH

MORSE INDUSTRIAL

Part # 641405

BDI # 346684

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Back Stopping | Indexing | Overruning
Number of Stop Collars: 0
Inch - Metric: Inch

Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 5000Lb-ft
Type of Friction: Not Applicable
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY