BT107106335
Description
BT107106335 CLUTCH AND BRAKE ; E320 VAR05 SZ1600 24VDC
Part # 30193650
BDI # 951804
Features
Bore Profile:
Straight | Finished
Power Rating:
64W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Metric
Other Features:
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 1600Nm
MR750 3.25FB
Description
MR750 3.25FB MECHANICAL CAM CLUTCH ; NON-RETURNABLE
Part # 605006
BDI # 346801
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
7000Lb-ft
Type of Friction:
Not Applicable
BT106106261
Description
BT106106261 CLUTCH AND BRAKE ; E220 VAR00 SZ800 24VDC
Part # 30193631
BDI # 951875
Features
Bore Profile:
Straight | Finished
Power Rating:
47W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Metric
Other Features:
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
BT107106295
Description
BT107106295 CLUTCH AND BRAKE ; E320 VAR04 SZ1600 24VDC
Part # 30193644
BDI # 952391
Features
Bore Profile:
Straight | Finished
Power Rating:
64W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Metric
Other Features:
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 1600Nm
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping | Indexing | Overrunning
Number of Stop Collars:
0
Direction of Rotation:
Clockwise
Inch - Metric:
Inch
Other Features:
With Sprag
Housing Style:
Cylindrical
Mounting Method:
Shaft | Face
Torque:
5525Lb-ft