BT116106424
Description
BT116106424 ; POR BRAKE E720 VAR00SZ800 103/48V
Part # BT116106424
BDI # 952334
Features
Bore Profile:
Straight | Finished
Power Rating:
65W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
Product Name:
Brake