540-1642
Description
540-1642 SOCKET POWER SUPPLY ; PLUG-IN 170VA 120VAC @ 50/60HZ I/P
Part # 30190165
BDI # 948770
BT107106294
Description
BT107106294 CLUTCH AND BRAKE ; E320 VAR04 SZ800 24VDC
Part # 30193643
BDI # 951747
Features
Bore Profile:
Straight | Finished
Power Rating:
54W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
Product Name:
Clutch
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
420785
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft