MCL-19-A
Description
MCL-19-A CLAMP SHAFT COLLAR ; 1PIECE 19MM BORE ALUM
Part # MCL-19-A
BDI # 799400
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
19
Other Features:
Forged Clamp Screw | Single Point Faced | Option Balanced Version
MSP-19-SS
Description
MSP-19-SS CLAMP SHAFT COLLAR ; 2PIECE 19MM BORE SS
Part # MSP-19-SS
BDI # 800248
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
19
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MCL-19-F
Description
MCL-19-F CLAMP SHAFT COLLAR ; 1PIECE 19MM BORE STEEL
Part # MCL-19-F
BDI # 799401
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
19
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-19-SS
Description
MCL-19-SS CLAMP SHAFT COLLAR ; 1PIECE 19MM BORE SS
Part # MCL-19-SS
BDI # 799402
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
19
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-19-AN
Description
MCL-19-AN CLAMP SHAFT COLLAR ; 1PIECE 19MM BORE ANODIZED ALUM
Part # MCL-19-AN
BDI # 24527172
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
19
Other Features:
Anodized | Forged Clamp Screw | Single Point Faced | Option Balanced Version