Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.252
Outside Diameter - Millimeter:
57.2
Bore - Millimeter:
35
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.252
Outside Diameter - Millimeter:
57.2
Bore - Millimeter:
35
Other Features:
Black Oxide Coated
MCL-35-SS
Description
MCL-35-SS CLAMP SHAFT COLLAR ; 1PIECE 35MM BORE SS
Part # MCL-35-SS
BDI # 799443
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
35
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MSP-35-SS
Description
MSP-35-SS CLAMP SHAFT COLLAR ; 2PIECE 35MM BORE SS
Part # MSP-35-SS
BDI # 800290
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
35
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-35-F
Description
MSP-35-F CLAMP SHAFT COLLAR ; 2PIECE 35MM BORE STEEL
Part # MSP-35-F
BDI # 800289
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
35
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw