CL-46-F
Description
CL-46-F CLAMP SHAFT COLLAR ; 1PIECE 2-7/8" BORE STEEL
Part # CL-46-F
BDI # 798313
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
73.025
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version | No Backslot
SP-46-F
Description
SP-46-F CLAMP SHAFT COLLAR ; 2PIECE 2-7/8" BORE STEEL
Part # SP-46-F
BDI # 801370
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
73.025
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
SP-46-A
Description
SP-46-A CLAMP SHAFT COLLAR ; 2PIECE 2-7/8" BORE ALUM
Part # SP-46-A
BDI # 801369
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
73.025
Other Features:
Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
G1SC-287-B
Description
G1SC-287-B CLAMP COLLAR ; 2-7/8" BORE BLK OXD STL
Part # G1SC-287-B
BDI # 195196
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
73.025
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
73.025
Other Features:
Corrosion Resistance