116202.00
Description
116202.00 HVAC/FAN MOTOR ; 1HP 850RPM 56 TENV 208-230/460V 3PH
Part # 116202.00
BDI # 555042
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5/2.5 Ampere | 8 Poles
Mounting Method:
C-Face