P195;5KCP39SNB482S
Description
P195 ; 5KCP39SNB482S CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 48Z 1/60/200-230/460V
Part # P195
BDI # 17093930
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.05
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.8-5.6 Ampere | 6 Poles
Mounting Method:
Round Frame
X448;056A11O5314
Description
X448 ; 056A11O5314 CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 56Y 1/60/200-230/460V
Part # X448
BDI # 17096048
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.47
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6-5.2/2.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
K1510;5K49RN6429S
Description
K1510 ; 5K49RN6429S FAN/BLOWER MOTOR ; 1HP 1140RPM TENV 56Z 3/60/575V
Part # K1510
BDI # 17091925
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.02
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.6 Ampere | 6 Poles
Mounting Method:
Round Frame
X458;048A11T580
Description
X458 ; 048A11T580 CONDENSER FAN MOTOR ; 1/2HP 1075RPM 48Y 460V TEAO 1PH
Part # X458
BDI # 21537257
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.4 Ampere | 6 Poles
Mounting Method:
Round Frame | Thru Bolt
P190;5KCP49ZN9617T
Description
P190 ; 5KCP49ZN9617T CONDENSER FAN MOTOR ; 1HP 1200RPM OPEN 56Z 1/60/200-230/460V
Part # P190
BDI # 17093929
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.21
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.7-6.8 Ampere | 6 Poles
Mounting Method:
Round Frame | Thru Bolt