618-624312

COMPARE

618-624312

Description
618-624312 SUPPORT BASE ; NON-RETURNABLE 19.29" LG 5.71" H 2" TUBE

REXNORD

Part # 618-624312

BDI # 24109825

Features

Size: 19.29" Length X 5.71" Height X 2" Tube Size X M16 Thread
Used For: Conveyor
Part Description: Bipod Support Base
Inch - Metric: Inch
Material: Polyamide

Other Features: Reinforced Polyamide Base | Brass Threaded Inserts | Stainless Steel Hardware
Product Name: Base

Price Inventory : Available to order
Loading Price
QTY