Page 1 of 3

Next

Compare
880C11

COMPARE

880C11

Description
880C11 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 880C11

BDI # 625622

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.31
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1700-8T RB 3/4IN

COMPARE

1700-8T RB 3/4IN

Description
1700-8T RB 3/4 SPROCKET ; POR CI 114-143-2

REXNORD

Part # 9120022

BDI # 18138780

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.143
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Pitch Diameter - Millimeter: 130.632
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS880-11T 1-1/4IN KWSS

COMPARE

NS880-11T 1-1/4IN KWSS

Description
NS880-11T 1-1/4IN KWSS SPROCKET ; POR 614-101-3 MOLDED SPLIT

REXNORD

Part # 9120159

BDI # 18146037

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.31
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
880-11T RB 3/4IN ARM BODY

COMPARE

880-11T RB 3/4IN ARM BODY

Description
CI880-11T RB 3/4IN ARM BODY SPROCKET ; POR 401-209-2 NON-SPLIT CAST-IRON

REXNORD

Part # 9167310

BDI # 18141893

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.31
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI880-11T 1IN 1KW1SS A

COMPARE

CI880-11T 1IN 1KW1SS A

Description
CI880-11T 1IN 1KW1SS A SPROCKET ; NON-RETURNABLE 401-209-3 NON-SPLIT

REXNORD

Part # CI880-11T 1IN 1KW1SS A

BDI # 21575219

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.31
Other Features: 880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY