Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.771
Pitch - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.71
Outside Diameter - Millimeter:
221.234
Pitch Diameter - Millimeter:
222.783
Modular - Flat Top Size:
2500 | 2550 | 2565
Mounting Method:
Rough Bore
NS5996-12T-3-1/2IN-S-PA 614-97-1
Description
NS5996-12T-3-1/2IN-S-PA 614-97-1 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS5996-12T-3-1/2IN-S-PA 614-97-1
BDI # 24116514
Features
Bore Profile:
Square
Pitch Diameter - Inch:
8.693
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.701
Outside Diameter - Millimeter:
221
Pitch Diameter - Millimeter:
220.8
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.072
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Pitch Diameter - Millimeter:
205.029
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
N2500-9T 2-1/2IN HEX
Description
N2500-9T 2-1/2IN HEX SPROCKET ; POR 114-551-1
Part # 9120129
BDI # 18145536
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
8.771
Pitch - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.71
Outside Diameter - Millimeter:
221.234
Pitch Diameter - Millimeter:
222.783
Modular - Flat Top Size:
2500 | 2550 | 2565
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8
Pitch - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.543
Other Features:
S1 Tooth Shape
Pitch Diameter - Millimeter:
203.2
Modular - Flat Top Size:
RF450
Mounting Method:
Rough Bore