Page 1 of 16

Next

Compare
820A41

COMPARE

820A41

Description
820A41 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A41

BDI # 625523

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
401-60320-2

COMPARE

401-60320-2

Description
CI1755-16T-3/4IN-RSB-B SPROCKET ; 401-60320-2 NON-SPLIT CAST-IRON NON RET

REXNORD

Part # 401-60320-2

BDI # 18140700

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.072
Pitch - Millimeter: 40.132
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 8.28
Outside Diameter - Millimeter: 210.312
Pitch Diameter - Millimeter: 205.029
Modular - Flat Top Size: 1755
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5996-14T 2-1/2IN S PA

COMPARE

NS5996-14T 2-1/2IN S PA

Description
NS5996-14T 2-1/2IN S PA SPROCKET ; 614-110-3 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS5996-14T 2-1/2IN S PA

BDI # 22605069

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.111
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 10.03
Outside Diameter - Millimeter: 254.762
Pitch Diameter - Millimeter: 256.819
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N4700-21T 2-1/2IN S POM

COMPARE

N4700-21T 2-1/2IN S POM

Description
N4700-21T 2-1/2IN S POM ; 114-1053-1 SPROCKET MOLDED

REXNORD

Part # N4700-21T 2-1/2IN S POM

BDI # 22459919

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.064
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 10.08
Outside Diameter - Millimeter: 256.032
Pitch Diameter - Millimeter: 255.626
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SS5996-14T-2-1/2IN-S 114-1849-1

COMPARE

SS5996-14T-2-1/2IN-S 114-1849-1

Description
SS5996-14T-2-1/2IN-S SPROCKET ; 114-1849-1 NON-SPLIT NON RETURNABLE

REXNORD

Part # SS5996-14T-2-1/2IN-S 114-1849-1

BDI # 24121287

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.111
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 10.1
Other Features: 5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter: 256.819
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY