- Home
- >
- Material Handling
- >
- Conveyor Components
Please select products to compare.
41,186 Items found
Refine by
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
279.4
Other Features:
10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
11
CHB2205MHI
Description
CHB2205MHI HANGER BEARING ; 2-7/16" BORE HARD IRON
Part # CHB2205MHI
BDI # 606636
Features
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Oil Impregnated
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
Features
Size:
2 IN Dia X 11.5 IN L
Part Description:
Coupling Shaft
Inch - Metric:
Inch
Material:
Mild Steel
Product Name:
Screw Conveyor Coupling Shaft