NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4IN KWSS SPROCKET ; 614-143-3 MOLDED SPLIT NON RETURNABLE
Part # 10028509
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS8500-25T 1-1/4 KW SS
Description
NS8500-25T 1-1/4 KW SS SPROCKET ; 614-190-3 MOLDED SPLIT NON RETURNABLE
Part # 10019774
BDI # 21473999
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS882-11T 1-1/4IN KWSS
Description
NS882-11T 1-1/4IN KWSS SPROCKET ; 614-100-3 MOLDED SPLIT NON RETURNABLE
Part # 10019761
BDI # 18146059
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS820-25T 1-1/4IN
Description
NS820-25T 1-1/4IN SPROCKET ; 614-40-3 MOLDED SPLIT NON RETURNABLE
Part # 10028642
BDI # 18146018
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS882-12T 1IN KWSS
Description
NS882-12T 1IN KWSS SPROCKET ; 614-29-1 MOLDED SPLIT NON RETURNABLE
Part # 10028750
BDI # 18146062
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore