321966RN

COMPARE

321966RN

Description
321966RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 321966RN

BDI # 342484

Features

Roller Width - Inch: 1.61
Series: R15B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 56.896
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
32763RNF

COMPARE

32763RNF

Description
32763RNF CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32763RNF

BDI # 342498

Features

Roller Width - Inch: 3.25
Series: RF3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 56.896
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
32892RN

COMPARE

32892RN

Description
32892RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32892RN

BDI # 342504

Features

Roller Width - Inch: 3.25
Series: R3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 56.896
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
RP3B-75-50

COMPARE

RP3B-75-50

Description
RP3B-75-50 COMBI ROLLER RUB

SYSTEM PLAST

Part # RP3B-75-50

BDI # 342488

Features

Roller Width - Inch: 3.25
Series: RP3B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 56.896
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Polypropylene
Other Features: Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface | Solid

Price Inventory : Available to order
Loading Price
QTY
RF15B-75-50

COMPARE

RF15B-75-50

Description
RF15B-75-50 CONVEYOR ROLLER

SYSTEM PLAST

Part # RF15B-75-50

BDI # 342487

Features

Roller Width - Inch: 1.69
Series: RF15B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 56.896
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface

Price Inventory : Available to order
Loading Price
QTY