Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-R-24SB
Description
B4-R-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA RTRN 0 DEG CEMA B
Part # B4-R-24SB
BDI # 21455529
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-CIF-16SB
Description
B4-CIF-16SB FLAT CARRIER IDLER ; CI 16" BELT W 4" RLR
Part # B4-CIF-16SB
BDI # 23179618
Features
Roller Width - Inch:
18.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
24
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount