Features
Roller Width - Inch:
19.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-R-16SB-1
Description
B4-R-16SB-1 RETURN IDLER ; 16" BELT W 4" RLR 1-1/2"
Part # B4-R-16SB-1
BDI # 23176431
Features
Roller Width - Inch:
19.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C5-45TG-48SB
Description
C5-45TG-48SB GRAIN TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG
Part # C5-45TG-48SB
BDI # 23148857
Features
Roller Width - Inch:
19
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Offset Center Roll | 17 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-45TG-48SB
Description
D5-45TG-48SB GRAIN TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG
Part # D5-45TG-48SB
BDI # 23146881
Features
Roller Width - Inch:
19
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Offset Center Roll | 17 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-45TG-48SBWB
Description
D5-45TG-48SBWB GRAIN TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TG-48SBWB
BDI # 23146885
Features
Roller Width - Inch:
19
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 17 Inch Wide Secondary Roller
Mounting Method:
Base Mount