Page 1 of 14

Next

Compare
D5-45TG-60SB

COMPARE

D5-45TG-60SB

Description
D5-45TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TG-60SB

BDI # 23146119

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TG-60SBWB

COMPARE

D5-45TG-60SBWB

Description
D5-45TG-60SBWB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TG-60SBWB

BDI # 23146123

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TG-60SB

COMPARE

D5-35TG-60SB

Description
D5-35TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TG-60SB

BDI # 23154627

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TG-60SBWB

COMPARE

D5-35TG-60SBWB

Description
D5-35TG-60SBWB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 35DEG WIDE BASE

PRECISION PULLEY

Part # D5-35TG-60SBWB

BDI # 23154631

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TG-60SB

COMPARE

D6-35TG-60SB

Description
D6-35TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TG-60SB

BDI # 23161733

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY